11375-00000-20
Description
11375-00000-20 BX EYEWEAR ; READER PROTECTIVE
Part # 7000052794
BDI # 1389769
272 RED 250ML IDH 195542
Description
272 RED 250ML IDH 195542 THREADLOCKER ; 27270 272 250ML BOT
Part # 195542
BDI # 1055667
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 9500 CP | Torque Breakaway 200; Prevailing 220 In-Lbs
Container Type:
Bottle
Typical Use:
High Temperature
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
243 BLUE 250ML IDH 1329505
Description
243 BLUE 250ML IDH 1329505 THREADLOCKER ; 250ML BOT
Part # 1329505
BDI # 1406026
Features
Other Features:
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
279013
Description
279013 KM613 SMALL ABRASIVE MOP ; 2X1X1/4IN GRAIN 80
Part # 279013
BDI # 17786168
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing