1040T HUB .625 3/16X3/32KW NR 0788443
Description
1040T HUB .625 ; .625 3/16X3/32KW NR 0788443
Part # 4300578
BDI # 18105002
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NVHS5500-N06-X1
Description
NVHS5500-N06-X1, LOCK SHUT OFF VALVE *LQA (SMARTCATALOG)
Part # NVHS5500-N06-X1
BDI # 25759981
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Detent | Hand Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Hole | Left Side Piping | Red Body and Handle
Overall Length - Inch:
3.543
Voltage:
Not Applicable
Overall Width - Inch:
3.15