6208 JEM
Description
6208 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 40MMX80MMX18MM OPEN
Part # 6208 JEM
BDI # 21480057
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2448
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2RS1/C3GJN
Description
6206-2RS1 /C3GJN DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206-2RS1/C3GJN
BDI # 1417174
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2818
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22358 / 2.25X3X0.438 CRWH1 R
Description
CRSEAL 22358 / 2.25X3X0.438 CRWH1 R ; SGL LIP SEAL
Part # 22358
BDI # 1243600
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184148