7212CTYNDULP4

COMPARE

7212CTYNDULP4

Description
7212CTYNDULP4 PRECISION AC BALL BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW

NSK

Part # 7212CTYNDULP4

BDI # 19372454

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
16024

COMPARE

16024

Description
16024 DEEP GROOVE BALL BRG ; NON-RETURNABLE 120MMB 180MMOD 19MM WD

SKF

Part # 16024

BDI # 1420743

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263023
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6210TCG12P4

COMPARE

6210TCG12P4

Description
6210TCG12P4 PRECISION DEEP GRV BALL BRG ; 50MM BORE 90MM OD 20MM W 1-ROW

NSK

Part # 6210TCG12P4

BDI # 1412919

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Special Clearance
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6212TCG12P4

COMPARE

6212TCG12P4

Description
6212TCG12P4 PRECISION DEEP GRV BALL BRG ; 60MM BORE 110MM OD 22MM W 1-ROW

NSK

Part # 6212TCG12P4

BDI # 1186534

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Special Clearance
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY