NU307-E-XL-M1
Description
NU307-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU307-E-XL-M1
BDI # 1164493
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565688
Number of Rows of Rollers:
Single Row
TME-450R2MR-FM
Description
TME-450R2MR-FM ROLLER TRANSFER PLATE ; FOR END TRANSFER MODULE
Part # 16778
BDI # 23068046
Features
Size:
4.53 IN W X 1.47 IN L X 0.79 IN H
Part Description:
End Transfer Module
Inch - Metric:
Inch
Material:
Acetal
Other Features:
With 2 Type Standard Roller | Easy Head To Tail Transfer | Ultra Low Friction | Low Noise Beads | Clean Design | Back-To-Back And End-To-End Modularity | Quick And Easy Assembly | Mounting Hardware Included | Acetal Thermoplastic Resin Frame | Blue Acetal Multi-Rollers | Stainless Steel Pins And Hardware
Product Name:
End Transfer Module
16771
Description
16771 MOD ROLLER TRANSFER PLATE ; TME-450R3MR-FM 3 ROWS WIDTH: 4.53
Part # 16771
BDI # 22975985
Features
Roller Width - Inch:
4.035
Roller Width - Millimeter:
102.5
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.163
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance