Page 1 of 3

Next

Compare
49929 / 5X6.001X0.5 CRWHA1 R

COMPARE

49929 / 5X6.001X0.5 CRWHA1 R

Description
CRSEAL 49929 / 5X6.001X0.5 CRWHA1 R ; DBL LIP SEAL

SKF

Part # 49929

BDI # 1414192

Features

Housing Bore - Millimeter: 152.425
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.001
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 5
Shaft Diameter - Millimeter: 127
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186371

Price Inventory : In stock
Loading Price
QTY
22319 E

COMPARE

22319 E

Description
22319 E SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT

SKF

Part # 22319 E

BDI # 1415172

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
H239610-2;H239610-20024

COMPARE

H239610-2;H239610-20024

Description
H239610-2 ; H239610-20024 TR BRG CUP ; SINGLE 12-18 OD

TIMKEN

Part # H239610-20024

BDI # 1356700

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.597
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 319.964
Other Features: Heavy Duty
Global Part Number GPN: 648285
Precision Class: Standard
Basic Number: H239610

Price Inventory : Available to order
Loading Price
QTY
23220 CC/W33

COMPARE

23220 CC/W33

Description
23220 CC /W33 SPHR ROLLER BRG ; 100MMX180MMX60.3MM

SKF

Part # 23220 CC/W33

BDI # 1418958

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
HH228349-2

COMPARE

HH228349-2

Description
HH228349-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 5" BORE 3-1/4" WID

TIMKEN

Part # HH228349-20024

BDI # 1357604

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 648609
Precision Class: Standard
Basic Number: HH228349

Price Inventory : Available to order
Loading Price
QTY