1135-1.7/16CG
Description
1135-1.7/16CG INSERT BRG MOUNTED UNIT ; SELF-LUBE
Part # 1135-1.7/16CG
BDI # 1412576
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
RIS 208 A
Description
RIS 208 A BRG SEATING RING ; 70.7MMX85.3MMX24MM RUBBER
Part # RIS 208 A
BDI # 1423631
JP13049-2
Description
JP13049-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE 5.11" ID X 1.06" WIDTH
Part # JP13049-N0000
BDI # 1425339
Features
Component:
Cone
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647791
Precision Class:
Standard
Basic Number:
JP13049
5G-5FJX
Description
G25170-0505 HYDRAULIC HOSE COUPLING ; POR 5G-5FJX FJIC 37 FLARE
Part # G25170-0505
BDI # 1481475
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Belt Width - Inch:
0.236
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
6
Belt Pitch Length - Millimeter:
1600
Belt Pitch Length - Inch:
62.992
Belt Style:
Synchronous
Tooth Profile:
Standard HTD