3212 ATN9

COMPARE

3212 ATN9

Description
3212 ATN9 AC BALL BEARING

SKF

Part # 3212 ATN9

BDI # 1414463

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7206 BEGAP

COMPARE

7206 BEGAP

Description
7206 BEGAP ANG CONTACT BALL BRG ; NON-RETURNABLE 30MM BORE 62MM OD 16MM WD

SKF

Part # 7206 BEGAP

BDI # 1421611

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257749
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY