Page 1 of 3

Next

Compare
NJ 2305 ECP/C4

COMPARE

NJ 2305 ECP/C4

Description
NJ 2305 ECP /C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW

SKF

Part # NJ 2305 ECP/C4

BDI # 1423115

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2309W

COMPARE

NU2309W

Description
NU2309W CYLINDRICAL ROLLER BEARING ; 45MM BOREX100MM ODX36MM W 1-ROW

NSK

Part # NU2309W

BDI # 1192423

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN: 451891
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
51116

COMPARE

51116

Description
51116 THRUST BALL BEARING ; 80MM BORE 1 82MM BORE 2 105MM OD

SKF

Part # 51116

BDI # 1419008

Features

Height - Millimeter: 19
Bore 1 - Inch: 3.15
Bore 2 - Millimeter: 82
Height - Inch: 0.748
Bore 2 - Inch: 3.228

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
SPZ2410MN

COMPARE

SPZ2410MN

Description
GATES SPZ2410MN

GATES

Part # SPZ2410MN

BDI # 1410031

Features

Inch - Metric: Metric
Number of Bands: 1 Band
Other Features: Raw Edge | Moulded Notch | Wrapped | Narrow Profile
Belt Width - Millimeter: 9.7
Belt Outside Length - Millimeter: 2423

Belt Style: V-Belt
Belt Outside Length - Inch: 95.394
Belt Series: SPZ
Belt Width - Inch: 0.382

Price Inventory : Available to order
Loading Price
QTY
28X9-1600

COMPARE

28X9-1600

Description
GATES 28X9-1600

GATES

Part # 28X9-1600

BDI # 1408377

Features

Inch - Metric: Metric
Other Features: Neoprene Rubber Body | Flex-Bonded Tensile Cord
Belt Width - Millimeter: 28
Belt Pitch Length - Millimeter: 1600
Belt Pitch Length - Inch: 62.992

Belt Outside Length - Millimeter: 1656.55
Belt Style: Variable Speed
Belt Outside Length - Inch: 65.219
Belt Series: 26 Degree Angle
Belt Width - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY