NU2309W
Description
NU2309W CYLINDRICAL ROLLER BEARING ; 45MM BOREX100MM ODX36MM W 1-ROW
Part # NU2309W
BDI # 1192423
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
451891
Number of Rows of Rollers:
Single Row
NJ 2305 ECP/C4
Description
NJ 2305 ECP /C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW
Part # NJ 2305 ECP/C4
BDI # 1423115
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
51116
Description
51116 THRUST BALL BEARING ; 80MM BORE 1 82MM BORE 2 105MM OD
Part # 51116
BDI # 1419008
Features
Height - Millimeter:
19
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
0.748
Bore 2 - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
Single Row
Cage Material:
Steel
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Other Features:
Raw Edge | Moulded Notch | Wrapped | Narrow Profile
Belt Width - Millimeter:
9.7
Belt Outside Length - Millimeter:
2423
Belt Style:
V-Belt
Belt Outside Length - Inch:
95.394
Belt Series:
SPZ
Belt Width - Inch:
0.382
Features
Inch - Metric:
Metric
Other Features:
Neoprene Rubber Body | Flex-Bonded Tensile Cord
Belt Width - Millimeter:
28
Belt Pitch Length - Millimeter:
1600
Belt Pitch Length - Inch:
62.992
Belt Outside Length - Millimeter:
1656.55
Belt Style:
Variable Speed
Belt Outside Length - Inch:
65.219
Belt Series:
26 Degree Angle
Belt Width - Inch:
1.102