6207ZZC3
Description
6207ZZC3 DEEP GROOVE BALL BEARING ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 6207ZZC3
BDI # 1412904
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5814
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NJ 320 ECJ
Description
NJ 320 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 320 ECJ
BDI # 1421515
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455248
Number of Rows of Rollers:
Single Row
16X35X7 HMSA10 RG
Description
CRSEAL 16X35X7 HMSA10 RG DBL LIP SEAL
Part # 16X35X7 HMSA10 RG
BDI # 1414975
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606494
623-2Z
Description
623-2Z DEEP GROOVE BALL BRG ; 3MM IDX10MM ODX4MM W SR 2 SHIELDS
Part # 623-2Z
BDI # 1420845
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2206
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Other Features:
Delta
Belt Width - Millimeter:
9.7
Belt Outside Length - Millimeter:
850
Belt Style:
V-Belt
Belt Outside Length - Inch:
33.465
Belt Series:
SPZ
Belt Width - Inch:
0.382