60X80X8 CRW1 R

COMPARE

60X80X8 CRW1 R

Description
CRSEAL 60X80X8 CRW1 R SGL LIP SEAL ; 2.362MM SHAFT DIA 80MM HOUSING BORE

SKF

Part # 60X80X8 CRW1 R

BDI # 1243669

Features

Housing Bore - Millimeter: 80
Nominal Width - Millimeter: 8
Housing Bore - Inch: 3.15
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.362
Shaft Diameter - Millimeter: 60
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 184323

Price Inventory : In stock
Loading Price
QTY
VP342-3YO1-02FA

COMPARE

VP342-3YO1-02FA

Description
VP342-3YO1-02FA

SMC

Part # VP342-3YO1-02FA

BDI # 25710078

Features

Port Type: 1/4" G
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal Without Connector | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch: 3.587
Voltage: 110-115/50-60 VAC
Overall Width - Inch: 1.043

Price Inventory : Available to order
Loading Price
QTY
SJ 7173

COMPARE

SJ 7173

Description
SJ 7173 PITCHLIGN NEEDLE ROLLER BEARING ; HEAVY DUTY

RBC BEARINGS

Part # SJ7173

BDI # 796156

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.375
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Precision Ground
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
VXZ230BZ2KXB

COMPARE

VXZ230BZ2KXB

Description
VXZ230BZ2KXB, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)

SMC

Part # VXZ230BZ2KXB

BDI # 25764406

Features

Port Type: 3/8" RC
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.6 Cv Factor | 10MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | Conduit Terminal With Surge Voltage Suppressor | Class B | With Bracket | With Light
Overall Length - Inch: 5.512
Voltage: 24 VDC
Overall Width - Inch: 2.008

Price Inventory : Available to order
Loading Price
QTY
JSY5140R-5MOZ

COMPARE

JSY5140R-5MOZ

Description
JSY5140R-5MOZ VALVE, SOL, NON-PLUG-IN (SMARTCATALOG)

SMC

Part # JSY5140R-5MOZ

BDI # 25543327

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | M Plug without Connector | With Light/Surge Voltage Suppressor | External Pilot
Overall Length - Inch: 4.004
Voltage: 24 VDC
Overall Width - Inch: 0.791

Price Inventory : Available to order
Loading Price
QTY