VQC1101-51

COMPARE

VQC1101-51

Description
VQC1101-51 ; VALVE SGL SOL PLUG-IN

SMC

Part # VQC1101-51

BDI # 17877541

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.21 - 0.25 Cv Factor | Standard Function | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch: 3.406
Voltage: 24 VDC
Overall Width - Inch: 0.386

Price Inventory : Available to order
Loading Price
QTY