RC1 15/16

COMPARE

RC1 15/16

Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"

TIMKEN

Part # RC1 15/16

BDI # 1371511

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.563
Length Thru Bore - Millimeter: 62.7
Length Thru Bore - Inch: 2.469
Other Features: Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY