29620-2
Description
29620-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 29620-20024
BDI # 1333331
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Global Part Number GPN:
649007
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
29620
MR 16 N
Description
MR 16 N NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 3/4" WID
Part # 5451660000
BDI # 347294
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23012
Self Aligning:
No
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592434
Self Aligning:
No
5309C
Description
MRC.5309C ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD
Part # MRC.5309C
BDI # 662993
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256385
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
383A-2
Description
383A-20024 TAPERED ROLLER BEARING CUP ; 3.9370IN OD 0.7018IN WDTH NO FLANGE CS
Part # 383A-20024
BDI # 1424570
Features
Component:
Cup
Width - Millimeter:
17.831
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Global Part Number GPN:
648004
Precision Class:
Standard
Width - Inch:
0.702
Basic Number:
383A