UCECH207

COMPARE

UCECH207

Description
UCECH207 HANGER BEARING ; 35MM ID

AMI BEARINGS

Part # UCECH207

BDI # 1401852

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 92
Base to Center Height - Millimeter: 70
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MUCECH205-16NP

COMPARE

MUCECH205-16NP

Description
MUCECH205-16NP HANGER BEARING ; 1" BORE SET SCREW HANGER UNIT

AMI BEARINGS

Part # MUCECH205-16NP

BDI # 103125

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 69.85
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY