Features
Height - Millimeter:
3.175
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
572-2
Description
572-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 572-20024
BDI # 1347037
Features
Component:
Cup
Width - Millimeter:
28.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
140.005
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
572
D1890-14M-85
Description
D1890-14M-85 DUAL SYNCHRONOUS BELT ; 101745282
Part # D1890-14M-85
BDI # 234254
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14M Double
Belt Width - Inch:
3.346
Global Part Number GPN:
315721
Belt Width - Millimeter:
85
Belt Pitch Length - Millimeter:
1890
Belt Pitch Length - Inch:
74.409
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577397
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
22315KEJW33C3
Description
22315KEJW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD STEEL CAGE
Part # 22315KEJW33C3
BDI # 23594046
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing