6208-2RS1/C3

COMPARE

6208-2RS1/C3

Description
6208-2RS1 /C3 DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD SR 2 SEALS

SKF

Part # 6208-2RS1/C3

BDI # 1419042

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
14867 / 1.5X2.062X0.313 CRW1 V

COMPARE

14867 / 1.5X2.062X0.313 CRW1 V

Description
CRSEAL 14867 / 1.5X2.062X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL

SKF

Part # 14867

BDI # 1242513

Features

Housing Bore - Millimeter: 52.375
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.062
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182294

Price Inventory : Available to order
Loading Price
QTY
14868 / 1.5X2.064X0.375 CRWA5 V

COMPARE

14868 / 1.5X2.064X0.375 CRWA5 V

Description
CRSEAL 14868 / 1.5X2.064X0.375 CRWA5 V ; DBL LIP SEAL

SKF

Part # 14868

BDI # 1242514

Features

Housing Bore - Millimeter: 52.426
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 2.064
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182295

Price Inventory : Available to order
Loading Price
QTY
022-V75

COMPARE

022-V75

Description
022-V75 O-RING ; 01.000 X 0.070

DAEMAR

Part # 022-V

BDI # 17895973

Price Inventory : Available to order
Loading Price
QTY