L150 3/4 3/16X3/32 KW
Description
L150 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 3-3/4" HUB DIA
Part # L150-HUB-3/4-3/16X3/32KW
BDI # 592737
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L150 SPIDER URETHANE OCT 1-1/4
Description
L150 SPIDER URETHANE OCT 1-1/4 ; COUPLING ELEMENT
Part # L150-SPIDER OCT-URE-1-1/4
BDI # 592728
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1860In-Lbs
L150 1-1/8 1/4X1/8 KW
Description
L150 1-1/8 1/4X1/8 KW COUPLING HUB ; 1-1/8" BORE 3-3/4" HUB DIA
Part # L150-HUB-1-1/8-1/4X1/8KW
BDI # 592742
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling