62205-2RS1
Description
62205-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 18MM WD
Part # 62205-2RS1
BDI # 1415143
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262949
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Belt Pitch:
1/5 Inch
Belt Series:
XL
Other Features:
Power Grip
Global Part Number GPN:
375955
Belt Width - Millimeter:
9.525
Belt Pitch Length - Millimeter:
406.4
Belt Pitch Length - Inch:
16
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
4205 ATN9
Description
4205 ATN9 DEEP GROOVE BALL BEARING ; 25MMX52MMX18MM
Part # 4205 ATN9
BDI # 1419242
1203 ETN9
Description
1203 ETN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 12MM IR WD
Part # 1203 ETN9
BDI # 1418670
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563302
Mounting Method:
Set Screw