KIT CSC 1/4-20X1/2 20 SIZE 10 OMEGA
Description
KIT CSC 1/4-20X1/2 20 SIZE 10 OMEGA ; CAP SCREW KIT
Part # 9648480
BDI # 18138443
Features
Other Features:
Components May or May Not Intermix Among Brands | Carbon Steel
Coupling Type:
Elastomeric Coupling
Part Type:
Cap Screw Kit
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.6 - 3.7 Cv Factor | For Air | Body Ported | Normally Closed
Overall Length - Inch:
4.531
Voltage:
Not Applicable
Overall Width - Inch:
1.575