AK64X3/4
Description
AK64X3/4 V-BELT SHEAVE ; 3/4" BORE 6-1/4" OD 1GRV FB
Part # 1026996
BDI # 319558
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
19.05
Other Features:
Type 3
Global Part Number GPN:
16168
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667397
Pressure Angle:
14.5
N5936-25T 1-1/2IN SQ
Description
N5936-25T 1-1/2IN SQ SPROCKET ; 114-692-1 1-1/2" BORE 0-3/4" PITCH 25T
Part # 8500360
BDI # 18145554
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore