7304-B-XL-TVP
Description
7304-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 52MM X 15MM
Part # 7304-B-XL-TVP
BDI # 1151985
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235579
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5309C
Description
MRC.5309C ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD
Part # MRC.5309C
BDI # 662993
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256385
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5201KDD
Description
5201KDD C4 Z5 FS50000 AC BALL BEARING ; 12MM ID 32MM OD 15.9MM WD
Part # 5201KDD C4 Z5 FS50000
BDI # 1345762
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255267
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)