Features
Size:
100 FT Length | 0.687 IN Width
Used For:
Conveyor Belt
Part Description:
Belt Tape
Inch - Metric:
Inch
Product Name:
Belt Tape
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
460MM Minimum Pulley Dia | 11MM to 17MM Belt Thickness | 50 kN/m Mechanical Fastener Rating
Product Name:
Bolt Solid Plate Fastener
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
5207CLLU
Description
5207CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 35MM ID 72MM OD 27MM W
Part # 5207CLLU
BDI # 1203639
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Nitrile Friction Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
88501
Description
88501 DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MM BORE 32MMOD 10MM WDS
Part # MRC.88501
BDI # 663291
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No