LR203-2RSR
Description
LR203-2RSR-A YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 17MM IDX47MM ODX12MM
Part # LR203-2RSR
BDI # 15069366
Features
Roller Width - Inch:
0.472
Roller Width - Millimeter:
12
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Lip Seal
Global Part Number GPN:
239612
23068 CC/W33
Description
23068 CC /W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23068 CC/W33
BDI # 1414391
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21312-E1-XL-C3
Description
21312-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 60MM X 130MM X 31MM
Part # 21312-E1-XL-C3
BDI # 1139059
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing