Features
Fitting Type:
Straight | Connector | Bulkhead
Inch - Metric:
Metric
Material:
Brass
Other Features:
Electroless Nickel Plated | White Body | Light Gray Release Button | RC Type
Product Name:
Push To Connect Fitting
IR12X16X13-XL
Description
IR12X16X13-XL X-LIFE BEARING INNER RING ; 12MM ID X 16MM OD X 13MM
Part # IR12X16X13-XL
BDI # 18314842
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373822
Self Aligning:
No
29334-E1-XL
Description
29334-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29334-E1-XL
BDI # 1143345
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
215
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
Permaglide P10
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.394
Nominal Outside Diameter - Millimeter:
16
Global Part Number GPN:
487339