2MM9317WICRDUL

COMPARE

2MM9317WICRDUL

Description
2MM9317WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 2MM9317WICRDUL

BDI # 1334487

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B7203-E-2RSD-T-P4S-DUL

COMPARE

B7203-E-2RSD-T-P4S-DUL

Description
B7203-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE 17MM ID X 40MM OD

FAG

Part # B7203-E-2RSD-T-P4S-DUL

BDI # 20489095

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B7006-E-2RSD-T-P4S-UL

COMPARE

B7006-E-2RSD-T-P4S-UL

Description
B7006-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B7006-E-2RSD-T-P4S-UL

BDI # 1154847

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MM9104WI

COMPARE

2MM9104WI

Description
2MM9104WI PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 2MM9104WI

BDI # 1333939

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY