E10M METRIC ELEMENT OMEGA 7300025M
Description
E10M METRIC ELEMENT OMEGA 7300025M ; METRIC ELEMENT
Part # 9650008
BDI # 18143298
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
7218 BEGAP
Description
7218 BEGAP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7218 BEGAP
BDI # 1421555
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257667
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NA4826-XL
Description
NA4826-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4826-XL
BDI # 18314030
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591514
Self Aligning:
No
32316-A
Description
32316-A TAPERED ROLLER BEARING ; 80MM X 170MM X 61.5MM SEPARABLE OPEN
Part # 32316-A
BDI # 1410871
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
1 Single Cone | 1 Single Cup | Modified Internal Design
Global Part Number GPN:
654001
Precision Class:
Standard
Basic Number:
32316