13651 / 1.375X2.125X0.313 CRWA1 R
Description
CRSEAL 13651 / 1.375X2.125X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13651
BDI # 18204766
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
18591 / 1.875X2.623X0.25 HM21 R
Description
CRSEAL 18591 / 1.875X2.623X0.25 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 18591
BDI # 1245082
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603445
48690 / 4.875X6.001X0.875 SCOT1 R
Description
CRSEAL 48690 / 4.875X6.001X0.875 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 48690
BDI # 1253124
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
G1376;5KCR48WN0273
Description
5KCR48WN0273 GP AC MOTOR ; 11/2HP 1725 TEFC 56H 1PH 115/208230V
Part # G1376
BDI # 17090896
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN:
635167