Page 1 of 2

Next

Compare
13651 / 1.375X2.125X0.313 CRWA1 R

COMPARE

13651 / 1.375X2.125X0.313 CRWA1 R

Description
CRSEAL 13651 / 1.375X2.125X0.313 CRWA1 R ; DBL LIP SEAL

SKF

Part # 13651

BDI # 18204766

Features

Housing Bore - Millimeter: 53.975
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.125
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.313
Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case

Price Inventory : In stock
Loading Price
QTY
18591 / 1.875X2.623X0.25 HM21 R

COMPARE

18591 / 1.875X2.623X0.25 HM21 R

Description
CRSEAL 18591 / 1.875X2.623X0.25 HM21 R ; NON-RETURNABLE SGL LIP SEAL

SKF

Part # 18591

BDI # 1245082

Features

Housing Bore - Millimeter: 66.624
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 2.623
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.875
Shaft Diameter - Millimeter: 47.625
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN: 603445

Price Inventory : In stock
Loading Price
QTY
48690 / 4.875X6.001X0.875 SCOT1 R

COMPARE

48690 / 4.875X6.001X0.875 SCOT1 R

Description
CRSEAL 48690 / 4.875X6.001X0.875 SCOT1 R ; NON-RETURNABLE SCOT SEAL

SKF

Part # 48690

BDI # 1253124

Features

Housing Bore - Millimeter: 152.425
Nominal Width - Millimeter: 22.225
Housing Bore - Inch: 6.001
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.875
Shaft Diameter - Inch: 4.875
Shaft Diameter - Millimeter: 123.825
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY
G1376;5KCR48WN0273

COMPARE

G1376;5KCR48WN0273

Description
5KCR48WN0273 GP AC MOTOR ; 11/2HP 1725 TEFC 56H 1PH 115/208230V

LEESON

Part # G1376

BDI # 17090896

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 14.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
40410S

COMPARE

40410S

Description
40410S OIL SEAL ; SMALL BORE INCH

TIMKEN

Part # 40410S

BDI # 1341959

Features

Housing Bore - Millimeter: 66.624
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 2.623
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Other Features: Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Global Part Number GPN: 635167

Price Inventory : Available to order
Loading Price
QTY