6308-ZZC3
Description
6308-ZZ-C3 DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM WD SEALED
Part # 6308-ZZ-C3
BDI # 1424968
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6008ZZ
Description
6008ZZ DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM W
Part # 6008ZZ
BDI # 1204878
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6302-ZZC3
Description
6302-ZZ-C3 DEEP GROOVE BALL BEARING ; 15MM ID 42MM OD 13MM WD SEALED
Part # 6302-ZZ-C3
BDI # 1424930
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
RC1 15/16
Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"
Part # RC1 15/16
BDI # 1371511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Length Thru Bore - Millimeter:
62.7
Length Thru Bore - Inch:
2.469
Other Features:
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion