C2060H-1-D3-CL
Description
C2060H-1-D3-CL CONNECTING LINK ; 1.5" PITCH 1.5" LG CS 0.469" DIA
Part # C2060HD3CL
BDI # 907351
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D3 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
121929.00
Description
121929.00 GENERAL PURPOSE AC MOTOR ; 3HP 230/460VAC 8/4A 3PH 3600RPM 145TC
Part # 121929.00
BDI # 20181243
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
614-72-1
Description
LF4707 TRAN PLT 614-72-1 TRANSFER PLATE ; POR 614-72-1
Part # 8500185
BDI # 21473869
Features
Size:
5.75 IN L X 5.92 IN W X 0.25 IN THK | 0.75 IN W Slot
Used For:
4707 | 5997
Part Description:
4707/5997 Transfer Comb Kit
Inch - Metric:
Inch
Material:
Acetal
Other Features:
White | Mounting Screw | Slot Cap
Part Type:
Transfer Plate Kit
TRAN PLT KIT 4707/5997 SHORT PA ENG
Description
5997 TRNS PLT 614-74-1 KIT ; POR SHORT W/HDWE
Part # 8500465
BDI # 21473871
Features
Size:
7.5 IN L X 5.92 IN W X 0.25 IN THK | 1.5 IN W Slot
Used For:
4707 | 5990 | 5997
Part Description:
4707/5997 Transfer Comb Kit
Inch - Metric:
Inch
Other Features:
Short | With Screw | With Cap
Part Type:
Transfer Plate Kit