G1108KRRB

COMPARE

G1108KRRB

Description
G1108KRRB INSERT BEARING ; 1-1/5" BORE IR WID 3.15" OD

TIMKEN

Part # G1108KRRB

BDI # 1356152

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Spherical
Global Part Number GPN: 561495
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
FMO-350-AW 12OZ AEROSOL CAN;L0882-063

COMPARE

FMO-350-AW 12OZ AEROSOL CAN;L0882-063

Description
FMO-350-AW 12OZ AEROSOL CAN ; L0882-063 ; MINERAL OIL NON-RETURNABLE 12EA/CS

LUBRIPLATE PRODUCTS

Part # L0882-063

BDI # 18229127

Features

Other Features: Zinc Free
Container Type: Aerosol Can
Typical Use: Multi Purpose
Texture: Aerosol
Color: Off White

Product Name: Oil
SAE/ISO Grade: SAE 20 | ISO 68
Product Type: Mineral Oil

Price Inventory : In stock
Loading Price
QTY
LAGD 125/FM100

COMPARE

LAGD 125/FM100

Description
LAGD 125/FM100 GREASE LUBRICATOR ; AUTOMATIC 125ML 10EA/PAK

SKF

Part # LAGD 125/FM100

BDI # 1263059

Features

Thread Size: 1/4" RC
Housing Material: Polyethylene Terephthalate
Product Name: Single Point Lubricator
Overall Height - Inch: 4.488
Overall Height - Millimeter: 114

Price Inventory : Available to order
Loading Price
QTY

COMPARE

16B-1 M1611 CL W/EXT PIN JWIS

Description
16B-1 M1611 CONNECTING LINK ; W/EXT PIN JWIS

IWIS DRIVE SYSTEMS

Part # 80063663

BDI # 21535104

Price Inventory : Available to order
Loading Price
QTY