Page 1 of 2

Next

Compare
N 11

COMPARE

N 11

Description
N 11 BRG LOCKNUT ; 18TPI 2-31/32"OD 0.51"THK

SKF

Part # N 11

BDI # 1261286

Features

Thread Size: 2.157-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.969
Outside Diameter - Millimeter: 75.413
Threads per Inch: 18

Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : In stock
Loading Price
QTY
AN 16

COMPARE

AN 16

Description
AN 16 BRG LOCKNUT ; 12TPI 4-5/32" OD 0.604" NOMINAL THK

SKF

Part # AN 16

BDI # 1416901

Features

Thread Size: 3.137-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.156
Outside Diameter - Millimeter: 105.562
Threads per Inch: 12

Nominal Thickness - Inch: 0.604
Nominal Thickness - Millimeter: 15.342

Price Inventory : Available to order
Loading Price
QTY
N 13

COMPARE

N 13

Description
N 13 BRG LOCKNUT ; 18TPI 3-3/8" OD 0.573" NOMINAL THK

SKF

Part # N 13

BDI # 1261273

Features

Thread Size: 2.548-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Outside Diameter - Millimeter: 85.725
Threads per Inch: 18

Nominal Thickness - Inch: 0.573
Nominal Thickness - Millimeter: 14.554

Price Inventory : Available to order
Loading Price
QTY
N 12

COMPARE

N 12

Description
N 12 BRG LOCKNUT ; 18TPI 3-5/32" OD 0.541" NOMINAL THK

SKF

Part # N 12

BDI # 1260908

Features

Thread Size: 2.36-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.156
Outside Diameter - Millimeter: 80.162
Threads per Inch: 18

Nominal Thickness - Inch: 0.541
Nominal Thickness - Millimeter: 13.741

Price Inventory : Available to order
Loading Price
QTY
N 09

COMPARE

N 09

Description
N 09 BRG LOCKNUT ; 18TPI 2-17/32" OD 0.448" NOMINAL THK

SKF

Part # N 09

BDI # 1261274

Features

Thread Size: 1.767-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.531
Outside Diameter - Millimeter: 64.287
Threads per Inch: 18

Nominal Thickness - Inch: 0.448
Nominal Thickness - Millimeter: 11.379

Price Inventory : Available to order
Loading Price
QTY