R1 2 15/16

COMPARE

R1 2 15/16

Description
R1 2 15/16 TAPERED BUSHING ; 2-15/16" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 2 15/16

BDI # 610837

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465121
Bushing Series: R1

Price Inventory : In stock
Loading Price
QTY
VP542-5DZ1-02A-X505

COMPARE

VP542-5DZ1-02A-X505

Description
VP542-5DZ1-02A-X505 POPPET VALVE

SMC

Part # VP542-5DZ1-02A-X505

BDI # 25711907

Features

Port Type: 1/4" RC
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.8 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch: 5.476
Voltage: 24 VDC
Overall Width - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY
VXB215AHB

COMPARE

VXB215AHB

Description
VXB215AHB ; ANGLE SEAT VALVE, AIR OPERATED

SMC

Part # VXB215AHB

BDI # 25802945

Features

Port Type: 3/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 3.5 Cv Factor | 11MM Orifice Size | Steam Fluid | Normally Closed | High Pressure Type | 0 Degree Rotation Angle | Without Insulated Adapter
Overall Length - Inch: 3.929
Voltage: Not Applicable
Overall Width - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY
VNA211A-15A-1DZ

COMPARE

VNA211A-15A-1DZ

Description
VNA211A-15A-1DZ PROCESS VALVE (SMARTCATALOG)

SMC

Part # VNA211A-15A-1DZ

BDI # 25811649

Price Inventory : Available to order
Loading Price
QTY