N6 CPLG CHAIN-10 FT
Description
N6 CPLG CHAIN-10 FT CHAIN COUPLING ; NON-RETURNABLE 10FT/BOX
Part # 174516
BDI # 345733
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling