Page 1 of 8

Next

Compare
AN 15

COMPARE

AN 15

Description
AN 15 BRG LOCKNUT ; 12TPI 3-7/8" OD 0.604" NOMINAL THK

SKF

Part # AN 15

BDI # 1261087

Features

Thread Size: 2.933-12
Inch - Metric: Inch
Outside Diameter - Inch: 3.875
Outside Diameter - Millimeter: 98.425
Threads per Inch: 12

Nominal Thickness - Inch: 0.604
Nominal Thickness - Millimeter: 15.342

Price Inventory : In stock
Loading Price
QTY
FF-1618-1

COMPARE

FF-1618-1

Description
FF-1618-1 PLAIN BEARING ; 1.377"X1.628"X1"X2"X1/8"

ISOSTATIC

Part # 102151

BDI # 522261

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.375
Nominal Outside Diameter - Inch: 1.625
Flange Outside Diameter - Millimeter: 50.8
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.628
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 34.925
Global Part Number GPN: 490971

Price Inventory : In stock
Loading Price
QTY
B30

COMPARE

B30

Description
B30 V-BELT ; SUPER BLUE RIBBON 101737002

TIMKEN

Part # B30

BDI # 224818

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Other Features: Super Blue Ribbon
Global Part Number GPN: 284164
Belt Width - Millimeter: 15.875

Belt Outside Length - Millimeter: 838.2
Belt Style: V-Belt
Belt Outside Length - Inch: 33
Belt Series: B
Belt Width - Inch: 0.625

Price Inventory : In stock
Loading Price
QTY
CF 3/4 SB

COMPARE

CF 3/4 SB

Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060112000

BDI # 1402438

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20648

Price Inventory : In stock
Loading Price
QTY
VM220-N02-08A

COMPARE

VM220-N02-08A

Description
VM220-N02-08A ; VM VFM/VZM MECHANICAL VALVE

SMC

Part # VM220-N02-08A

BDI # 18600131

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Toggle Lever | Detent Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Body Ported
Overall Length - Inch: 1.575
Voltage: Not Applicable
Overall Width - Inch: 1.22

Price Inventory : Available to order
Loading Price
QTY