1250115 / 12.5X13.75X0.625 HDS2 V
Description
CRSEAL 1250115 / 12.5X13.75X0.625 HDS2 V ; NON-RETURNABLE SGL LIP SEAL
Part # 1250115
BDI # 1240777
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
604413
19407 / 1.938X3.189X0.313 CRW1 R
Description
CRSEAL 19407 / 1.938X3.189X0.313 CRW1 R ; SGL LIP SEAL
Part # 19407
BDI # 1245353
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183524