PEAPP07N-305
Description
PEAPP07N-305 ; PLYETH TUBING 1 X 1000FT YEL
Part # PEAPP07N-305
BDI # 17953032
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Food Grade | Burst Pressure 450 PSI
Typical Use:
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Inside Diameter - Millimeter:
4.318
Color:
Clear
Product Name:
Tubing
JMFSWDM3711T-E
Description
JMFSWDM3711T-E WASHDOWN DUTY MOTOR ; 10HP 3500RPM 3PH 60HZ 215JM 3744M TEFC F
Part # JMFSWDM3711T-E
BDI # 21922759