40BS15HT 1

COMPARE

40BS15HT 1

Description
40BS15HT 1 ROLLER CHAIN SPROCKET ; 1/2" P 15T HT 1" BORE

MARTIN SPROCKET & GR

Part # 40BS15HT 1

BDI # 619555

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.405
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.652
Other Features: With 2 Set Screw
Global Part Number GPN: 33049
Pitch Diameter - Millimeter: 61.08
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
NP-24

COMPARE

NP-24

Description
NP-24 PILLOW BLOCK BALL BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 700189

BDI # 351788

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row
Global Part Number GPN: 6530
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
B-LOC B400 70MM

COMPARE

B-LOC B400 70MM

Description
B-LOC B400 70MM KEYLESS BUSHING ; 110MM OD

FENNER DRIVES

Part # B401070

BDI # 17282946

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.331

Outside Diameter - Millimeter: 110
Bore - Millimeter: 70
Length - Millimeter: 28
Other Features: 14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
NPL-19

COMPARE

NPL-19

Description
NPL-19 PILLOW BLOCK BEARING UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 700575

BDI # 351816

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Low Base
Global Part Number GPN: 6725
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.6
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-SCM-208

COMPARE

P2B-SCM-208

Description
P2B-SCM-208 PILLOW BLOCK BEARING

DODGE

Part # 126819

BDI # 259334

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.744
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521840
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY