313MG
Description
313MG DEEP GROOVE BALL BRG ; NON-RETURNABLE 65MMX140MMX33MM SR
Part # MRC.313MG
BDI # 662580
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4084
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
308S
Description
308S DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MM BORE 90MM OD 23MM WD
Part # MRC.308S
BDI # 662485
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3930
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199506