6208DDUC3

COMPARE

6208DDUC3

Description
6208DDUC3 DEEP GROOVE BALL BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW

NSK

Part # 6208DDUC3

BDI # 1412906

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5957
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
55X70X8 CRW1 V

COMPARE

55X70X8 CRW1 V

Description
CRSEAL 55X70X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 2.165MM SHAFT DIA 70MM

SKF

Part # 55X70X8 CRW1 V

BDI # 1243552

Features

Housing Bore - Millimeter: 70
Nominal Width - Millimeter: 8
Housing Bore - Inch: 2.756
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.165
Shaft Diameter - Millimeter: 55
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183988

Price Inventory : Available to order
Loading Price
QTY
UCFCF209-28

COMPARE

UCFCF209-28

Description
UCFCF209-28 FLANGED BLOCK BEARING ; CARTRIDGE 1-3/4" ID

AMI BEARINGS

Part # UCFCF209-28

BDI # 109801

Features

Cartridge Pilot Diameter - Inch: 4.25
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 529359
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY