22314 E
Description
22314 E SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E
BDI # 1416240
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
61880 MA
Description
61880 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB
Part # 61880 MA
BDI # 1267904
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2236
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
53
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
283
Height - Inch:
2.087
Bore 2 - Inch:
11.142
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263062
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No