Page 1 of 2

Next

Compare
L433710-2

COMPARE

L433710-2

Description
L433710-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/2" OD 13/16" WD

TIMKEN

Part # L433710-20024

BDI # 1362720

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 215.9
Other Features: Light Duty
Global Part Number GPN: 649422
Precision Class: Standard
Basic Number: L433710

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 5HQD-SH

COMPARE

RAPTOR 5HQD-SH

Description
RAPTOR 5HQD-SH COUPLING HUB

DODGE

Part # 015812

BDI # 20492711

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 71.12
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L433749-2

COMPARE

L433749-2

Description
L433749-20024 TAPERED ROLLER BRG CONE ; PRECISION 6-1/2" BORE

TIMKEN

Part # L433749-20024

BDI # 1362727

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Duty
Global Part Number GPN: 649241
Precision Class: Standard
Basic Number: L433749

Price Inventory : Available to order
Loading Price
QTY
SH X 1-1/8-KW

COMPARE

SH X 1-1/8-KW

Description
SH X 1-1/8-KW QD BUSHING ; QD BAGUE

DODGE

Part # 120355

BDI # 257213

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 460826
Bushing Series: SH

Price Inventory : Available to order
Loading Price
QTY
6003ZZE C3

COMPARE

6003ZZE C3

Description
6003ZZE C3 DEEP GROOVE BALL BRG ; 17MM BORE 35MM OD 10MM WD

NACHI

Part # 6003ZZEC3BXMM

BDI # 664694

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 264491
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY