6010ZZC3

COMPARE

6010ZZC3

Description
6010ZZC3 DEEP GROOVE BALL BEARING ; 50MM BOREX80MM ODX16MM W 1-ROW

NSK

Part # 6010ZZC3

BDI # 1412824

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5800
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6211Z

COMPARE

6211Z

Description
6211Z DEEP GROOVE BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW

NSK

Part # 6211Z

BDI # 1186526

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 21
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
52447 / 5.25X6.25X0.5 CRWH1 V

COMPARE

52447 / 5.25X6.25X0.5 CRWH1 V

Description
CRSEAL 52447 / 5.25X6.25X0.5 CRWH1 V ; SGL LIP SEAL

SKF

Part # 52447

BDI # 1244527

Features

Housing Bore - Millimeter: 158.75
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.25
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 5.25
Shaft Diameter - Millimeter: 133.35
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186478

Price Inventory : Available to order
Loading Price
QTY
3212 A-2RS1

COMPARE

3212 A-2RS1

Description
3212 A-2RS1 ANG CONTACT BALL BEARING ; NON-RETURNABLE 60MMB 110MMOD 36.5MMWD

SKF

Part # 3212 A-2RS1

BDI # 1417957

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6305 JEM

COMPARE

6305 JEM

Description
6305 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 25MMX62MMX17MM OPEN

SKF

Part # 6305 JEM

BDI # 21480127

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2692
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY