Page 1 of 2

Next

Compare
NP-16

COMPARE

NP-16

Description
NP-16 PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 700180

BDI # 351769

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Single Row
Global Part Number GPN: 6421
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
6205

COMPARE

6205

Description
6205 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR OPEN

SKF

Part # 6205

BDI # 1420691

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2303
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
CF 3/4 SB

COMPARE

CF 3/4 SB

Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060112000

BDI # 1402438

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20648

Price Inventory : In stock
Loading Price
QTY
SS-5664-32

COMPARE

SS-5664-32

Description
SS-5664-32 SLEEVE BEARING ; 1.754"X2.004"X2" PWDR MTL BRONZE

ISOSTATIC

Part # 401506

BDI # 525183

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.75
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.004
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 44.45
Length Thru Bore - Inch: 2
Global Part Number GPN: 491842

Price Inventory : Available to order
Loading Price
QTY
6202 2RSJEM

COMPARE

6202 2RSJEM

Description
6202 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MMB 35MMOD 11MMWD

SKF

Part # 6202 2RSJEM

BDI # 21988095

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2829
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY