2203 E-2RS1TN9
Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD
Part # 2203 E-2RS1TN9
BDI # 1415159
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6202240
Description
6202240 KEYLESS BUSHING ; 1-3/4" OD TRANTORQUE GT STEEL
Part # 6202240
BDI # 17282682
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Length - Millimeter:
47.625
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.75 Inch Wrench Size
Length - Inch:
1.875
801440
Description
801440 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 5/8" BORE
Part # 801440
BDI # 454970
Features
Pilot Diameter - Millimeter:
0
Pressure:
80psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting | Stopping | Inching | Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | NEMA
Global Part Number GPN:
415207
Housing Style:
Cylindrical
Mounting Method:
Flange Mounted | Shaft
2012 X 1-15/16-KW
Description
2012 X 1-15/16-KW TL BUSHING ; 1-15/16" BORE 2-3/4" OD 1-1/4" LTB
Part # 117169
BDI # 256198
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
459967
Bushing Series:
2012
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Two Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
1422V
Bushing Size:
No Bushing
Number of Grooves:
1