NU 214 ECJ
Description
NU 214 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 214 ECJ
BDI # 1420573
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455484
Number of Rows of Rollers:
Single Row
NU 319 ECM
Description
NU 319 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 95MMB 200MMOD 45 WID
Part # NU 319 ECM
BDI # 1265468
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455827
Number of Rows of Rollers:
Single Row
N 317 ECM
Description
N 317 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 85MMB 180MMOD 41 WID
Part # N 317 ECM
BDI # 1265473
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454887
Number of Rows of Rollers:
Single Row
30000 / 3X4.125X0.438 CRWH1 R
Description
CRSEAL 30000 / 3X4.125X0.438 CRWH1 R ; SGL LIP SEAL
Part # 30000
BDI # 1414149
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185030
6211 2ZJEM
Description
6211 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MMX100MMX21MM
Part # 6211 2ZJEM
BDI # 21480040
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2064
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No