N 317 ECM
Description
N 317 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 85MMB 180MMOD 41 WID
Part # N 317 ECM
BDI # 1265473
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454887
Number of Rows of Rollers:
Single Row
NU 214 ECJ
Description
NU 214 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 214 ECJ
BDI # 1420573
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455484
Number of Rows of Rollers:
Single Row
NU 319 ECM
Description
NU 319 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 95MMB 200MMOD 45 WID
Part # NU 319 ECM
BDI # 1265468
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455827
Number of Rows of Rollers:
Single Row
6211 2ZJEM
Description
6211 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MMX100MMX21MM
Part # 6211 2ZJEM
BDI # 21480040
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2064
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6312 2ZJEM
Description
6312 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 60MMX130MMX31MM
Part # 6312 2ZJEM
BDI # 21480103
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No