Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385289
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
2743.2
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
108
Belt Series:
BX
Belt Width - Inch:
0.625
SF-24
Description
SF-24 FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Part # 700449
BDI # 351857
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12076
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
FHP
Global Part Number GPN:
382570
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
736.6
Belt Style:
V-Belt
Belt Outside Length - Inch:
29
Belt Series:
4L
Belt Width - Inch:
0.5
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
521646
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2